Shop All Screwdriver Bits
Felo
Torx T30 x 1" Torsion Bit, PR
Mfr # 07157 62929
Zoro # G1227071
product price: $3.29
/pr
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torsion
- Fastening Tool Tip Size T30
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 62929
- Zoro # G1227071
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Details
Bit Style | Torsion |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Torx T30 x 1" Torsion Bit,PR |
Description
Torx T30 x 1 In. Torsion Bit,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 10PC 1/2" DR HEX DRIVER SET (1398H)
- PLEWS Amflo Air Tool Oil 16Oz (1220-1)
- WERA External Hexagon Bit 119 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051464001)
- DRILL AMERICA 7/16"-#30 HSS Threaded Shank Stop Countersink (TSC7/16-30)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- VEGA Torx Tamper 15 Insert Bit x 1 (125TT15A)
- PROTO Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (J60022)
- EAZYPOWER Hurricane Power Bit Kit, No. 18-20, 2 pcs. (81011)
- NEWPORT FASTENERS 6-8 X 1 X 1/4 Slotted Insert Bits/Point Size: #6 - #8/Length 1"/Shank: 1/4" , 200PK (125004)
- Felo Screwdrivers and Nutdrivers