Shop All Screwdriver Bits
Felo
Torx T20 x 1" Torx Bit, 1/4" Stock
Mfr # 07157 30961
Zoro # G1268399
product price: $0.81
/ea
Sold in multiples of 11 for $8.91
$8.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 30961
- Zoro # G1268399
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Torx T20 x 1" Torx Bit,1/4" Stock |
Description
Torx T20 x 1 In. Torx Bit,1/4 In. Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Remote Digital Indicator, +/-0.040 In (2033011)
- GEARWRENCH 6 Piece 1/4" Drive Deep External Torx® Socket Set (80322)
- DOTCO In-Line Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Standard, 30,000 rpm, 0.3 HP (12L1000-36)
- GREENLEE 8 Piece Hydraulic Punch Driver Set, 10 ga. (7307)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- VEGA Phillips 4 Insert Bit x 2-3/4" - 5/16 H (270P4F)
- KO-KEN Bit PH2 70mm 1/4 Hex Drive (121P.70-2)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/16", PK5 (185-7X-5PK)
- VEGA Mag Bit Holder W/ C-Ring x 3 (175MH1CD2)
- APEX TOOL GROUP Torsion Bit, SAE, 3/8", Hex, 1/8", 1-3/8" (SZ-10-A)
- Felo Screwdriver Bits