Shop All Screwdriver Bits
Felo
Torx T20 x 1" Torsion Bit, PR
Mfr # 07157 62925
Zoro # G1226861
product price: $3.75
/pr
Sold in multiples of 4 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torsion
- Fastening Tool Tip Size T20
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 62925
- Zoro # G1226861
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Details
Bit Style | Torsion |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Torx T20 x 1" Torsion Bit,PR |
Description
Torx T20 x 1 In. Torsion Bit,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Elec.Champ Combo Screwdriver (35-225)
- TEKTON 1/16 Inch Nail Set (65782)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 7/16-20 UNJF (MS33649-4S)
- OSG Die Item, #5-40 Die Thread, 13/16" W (2727200)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- VEGA Hex Tamper 5/16 Insert Bit x 1 (125HT2064A)
- IDEAL Flip Bit Sq #1 x Sq #2, 10.25 (35-686)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR3)
- EAZYPOWER Phillips Anti Skip Ribbed Bit, No. 2, 2" (80531/B)
- Felo Screwdrivers and Nutdrivers