Shop All Screwdriver Bits
Felo
Torx T15/T20/T25x2" Industrial Bit, PK3
Mfr # 07157 52241
Zoro # G1226819
product price: $5.69
/pk 3, $1.90/ea
Sold in multiples of 3 for $17.07
$17.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 52241
- Zoro # G1226819
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Item | Torx T15/T20/T25x2" Industrial Bit,PK3 |
SAE or Metric | SAE, Metric |
Description
Torx T15/T20/T25x2 In. Industrial Bit,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Precision Steel Squares Set 4 Piece (19273)
- KNIPEX Wrenches, 7 1/4" Cable Knife-1000V Insul (98 54 SB)
- PACIFIC HANDY CUTTER Utility Blade, 2-3/8" L, 1/32" W, PK100 (SPS92)
- ZORO SELECT Alloy Steel Taper Tap, 5/16-18 (CCT1060-90)
- FELO Loctec, 6" x 1" (2960010)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (1200MH1CD)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 5F-6R (L-320X)
- BEST WAY TOOLS Bit Security T15 Torx (86778)
- EAZYPOWER Insert Bit, 5/32", 1" L (19251)
- Felo Screwdrivers and Nutdrivers