Shop All Screwdriver Bits
Felo
Torx T15/T20/T25x1" Industrial Bit, PK3
Mfr # 07157 52157
Zoro # G1226800
product price: $3.99
/pk 3, $1.33/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 52157
- Zoro # G1226800
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Item | Torx T15/T20/T25x1" Industrial Bit,PK3 |
SAE or Metric | SAE, Metric |
Description
Torx T15/T20/T25x1 In. Industrial Bit,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16592 (16592)
- WELLER Crescent 1-1/4 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS66N)
- KRAFT TOOL Scraper Blade, Stiff, 5", Carbon Steel, PK5 (FC521)
- KLEIN TOOLS Haven's® Grip for Wire Rope 1-Inch (162520-1)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5204XM-5PK)
- KO-KEN Bit TORX T100 60mm 22mm Hex Drive (107.22-T100)
- PAN AMERICAN Bit, Insert, Phillips 446-3X, 1/4 (28-103X)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, 7/32 in. Hex, PK5 (SZ-13-5PK)
- APEX TOOL GROUP Socket Adapter, 1/4 Hex, 3/8 Sq, 1-5/8", PK5 (EX-370-5PK)
- Felo Screwdrivers and Nutdrivers