Shop All Screwdriver Bits
Felo
Torx T15 x 1" Torsion Bit, PR
Mfr # 07157 62923
Zoro # G1226931
product price: $3.59
/pr
Sold in multiples of 4 for $14.36
$14.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torsion
- Fastening Tool Tip Size T15
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 62923
- Zoro # G1226931
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Details
Bit Style | Torsion |
Fastening Tool Item | Socket Bit |
Item | Torx T15 x 1" Torsion Bit,PR |
SAE or Metric | SAE, Metric |
Description
Torx T15 x 1 In. Torsion Bit,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 12 mm x 14 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1214)
- MARTOR Connector, Knife Accessory (9925.08)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" 6 Point SAE Dee (CMMT43333)
- PROTO 3/8" Drive, SAE 1-1/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4934CF)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- IRWIN Spade Bit Spdbor Flat5/8 (87910)
- EAZYPOWER Security Bit, No. 2, 1" (19932)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No25 (440-TX-25X)
- IRWIN Impact Drv Bit Dble 5Pc (1903520)
- Felo Screwdrivers and Nutdrivers