Shop All Screwdriver Bits
Felo
Torx T10/T15/T20x1" Industrial Bit, PK3
Mfr # 07157 32222
Zoro # G1226749
product price: $3.59
/pk 3, $1.20/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 32222
- Zoro # G1226749
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Item | Torx T10/T15/T20x1" Industrial Bit,PK3 |
SAE or Metric | SAE, Metric |
Description
Torx T10/T15/T20x1 In. Industrial Bit,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR Mid-Sized Band Saw Kit (DCS378P1)
- GLOBAL INDUSTRIAL 18in Air Needle Scaler (133716)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/32 In (P648MC)
- TE-CO T-Slot Nut, 1018 Steel, Base 11/16in (41404T)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36238)
- URREA Heavy-duty 1/4” hex power drive Torx® T15X3-1/2" Bits (16315X)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (AN-10-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5222X-5PK)
- Felo Screwdrivers and Nutdrivers