Shop All Impact Bits
Felo
Torx T10 x 2" Impact Bit, PR
Mfr # 07157 63445
Zoro # G1226755
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felo
- MFR # 07157 63445
- Zoro # G1226755
- Country of Origin Germany
- Category Impact Bits
Details
Item | Torx T10 x 2" Impact Bit,PR |
Description
Torx T10 x 2 In. Impact Bit,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 4" Adjustable Cushion Grip Wrench - Carded (AC24CVS)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 6.000"L, Hex (HCBG09T)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 6.000"L, SDS Plus (HC2031)
- DRILL AMERICA .2485 HSS Straight Shank Chucking Reamer (DWRR.2485)
- FELO Impact Bits, 2 x 2" sq., PR (07157 63595)
- FELO T15 Impact Bit 1" (07157 62947)
- KLEIN TOOLS Pro Impact Power Bit Extension 1/4-Inch Hex (32791)
- EAZYPOWER Tee Star Bit, T25, 6" (32608)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit 10PK (48-32-4214)
- VESSEL IMPACT BALL Torsion Bit SQ1x30, PK2 (IBSQ130P2)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (62-19MM)
- Felo Screwdrivers and Nutdrivers