Shop All Screwdriver Bits
Felo
Torx 30 x 6" Bit, 1/4" Stock
Mfr # 07157 63571
Zoro # G1268195
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 63571
- Zoro # G1268195
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Torx 30 x 6" Bit,1/4" Stock |
Description
Torx 30 x 6 In. Bit,1/4 In. Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 1/4 inch (057416)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1" (7332H)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330083)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Single End Ball End Mill (DWCT1110)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- VEGA Torx 55 Power Bit x 2" - 7/16 Hex Shank (350T55A)
- EAZYPOWER 13265 No. 4 Spanner Security Insert Bit (875663)
- BEST WAY TOOLS Phillips/Slotted 11-in-1 Screwdriver 8 in. (88152)
- BONDHUS Insert Bit, 12mm, Hex, 6" (43680)
- VEGA Hex 5/64 Power Bit x 6 (1150H0564A)
- Felo Screwdriver Bits