Shop All Screwdriver Bits
Felo
Torx 25 x 6" Bit, 1/4" Stock
Mfr # 07157 63569
Zoro # G1268189
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 63569
- Zoro # G1268189
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Torx 25 x 6" Bit,1/4" Stock |
Description
Torx 25 x 6 In. Bit,1/4 In. Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL 4-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (572)
- CAPRI TOOLS 1/2 in Drive 13/16 in 6-Point SAE Deep Impact Socket (5-5258)
- VESSEL BALL GRIP Ratchet Screwdriver 5PC. Set (22005EVA)
- H & H INDUSTRIAL PRODUCTS 120 X 120 X 35mm Four Way V-Block Set (3406-1045)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- URREA Heavy-duty 1/4” hex power drive Torx® T30X6 bits (16630X)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T25TX-5PK)
- GRK FASTENERS STAR BIT T10 X 3"" YLW 2P (87421)
- IRWIN FRACTNL BIT 7/16""X5-1/2"" (73828)
- DIABLO Phillips #3 X 2 in. L Driver Bit Black Oxide 5 pk (DPH32P5)
- Felo Screwdriver Bits