Shop All Screwdriver Bits
Felo
Torx 20 x 6" Bit, 1/4" Stock
Mfr # 07157 63567
Zoro # G1268222
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felo
- MFR # 07157 63567
- Zoro # G1268222
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Torx 20 x 6" Bit,1/4" Stock |
Description
Torx 20 x 6 In. Bit,1/4 In. Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Slip Joint Pliers, 6 (100-033)
- SUNEX 3/8" Drive Impct Socket 6 (317UMD)
- GENERAL WIRE 1-1/2 U Cutter, (1-1/2UC)
- PORTER-CABLE 20V MAX* Brushless Cordless 1/2 in. Drill/Driver Kit (PCCK607LB)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- KO-KEN Bit TORX T40 100mm 1/4 Hex Drive (121T.100-T40)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-20-5PK)
- URREA Power Bit, Torx T25 1/4X6" (16625)
- IRWIN Impact Drv Bit Dble 5Pc (1903520)
- Felo Screwdriver Bits