Shop All Screwdriver Bits
Felo
Torx 15 x 6" Bit, 1/4" Stock
Mfr # 07157 63565
Zoro # G1268231
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 63565
- Zoro # G1268231
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Torx 15 x 6" Bit,1/4" Stock |
Description
Torx 15 x 6 In. Bit,1/4 In. Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wrench, 4Pj/141/161 (39585)
- J.W. WINCO JW Winco GN356.2-15-15-12-8-55 Rubber Bumper (356.2-15-15-12-8-55)
- ONSRUD Engraving Tool, Carbide, 0.030 In, 60 Deg (37-07)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (301718)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No3 (480-3X)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5 (40L564)
- IRWIN Spade Bit Spdbor Flat3/4 (87912)
- BEST WAY TOOLS Signature Series 6-in-1 screwdriver 8 in. (59460)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DESQ23)
- Felo Screwdrivers and Nutdrivers