Shop All Screwdriver Bits
Felo
Torx 10 x 6" Bit, 1/4" Stock
Mfr # 07157 63839
Zoro # G1268259
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 63839
- Zoro # G1268259
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Torx 10 x 6" Bit,1/4" Stock |
Description
Torx 10 x 6 In. Bit,1/4 In. Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/16" Hole Dozer Bi-Metal Hole Saw (49-56-9625)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (73359CC)
- IGAGING 24" Knife Straight Edge w/1/64" Scale - 36-024-KS (36-024-KS)
- CARMEX Anvil, Toolholer 4PMY2 (AE 16)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Loctec, 6" x 1" (2960010)
- VEGA Ball-End Hex, 3 mm Bit x 1 in (125BP030A)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", SS (05071033001)
- VEGA Pozidriv 3 Power Bit x 2-3/4 (170Z3A)
- WESTWARD Magnetic Power Bit, #2 Fastening Tool Tip Size, 2 in Overall Bit Lg, 1/4 in Hex Shank, SAE, 2 Pack (40L614)
- Felo Screwdrivers and Nutdrivers