Shop All Screwdriver Bits
Felo
Torsion Bit, T10, 1"
Mfr # 07157 62879
Zoro # G1267933
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torsion
- Fastening Tool Tip Size T10
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felo
- MFR # 07157 62879
- Zoro # G1267933
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10 |
Details
Bit Style | Torsion |
Fastening Tool Item | Socket Bit |
Item | Torsion Bit,T10,1" |
SAE or Metric | SAE, Metric |
Description
Torsion Bit,T10,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20561S610R)
- DYNAMIC Tools 11" Bent Nose Pliers, Comfort Grip Handle (D055006)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, Spline (HC4050)
- IRWIN Adj. Wrench, 10", 1-1/4" Cap., Chrome (2078610)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Square Drive Power Bit (Carded) (IB26C)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-AI-5PK)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", SS (05071010001)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36212)
- DEWALT Insert Bit, 1/4In, Torx, T9, 1In (50 Pack) (DWA1TX9IRB)
- Felo Screwdriver Bits