Shop All Screwdriver Bits
Felo
Torsion Bit, Phillips, 3 x 1", PR
Mfr # 07157 62913
Zoro # G1226703
product price: $2.45
/pr
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size PH3
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 62913
- Zoro # G1226703
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH3 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Torsion Bit,Phillips,3 x 1",PR |
SAE or Metric | SAE, Metric |
Description
Torsion Bit,Phillips,3 x 1 In.,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Set 6 Ball End Screwdrivers (10686)
- LISLE HEX KEY LONG ARM METRIC SET (LI42650)
- MIBRO Drllbit S&D11/16Diax6"L (270651)
- IRWIN TAP PLUG 3/8""-16NC C (8134)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- EAZYPOWER Tee Star, T35, 2" (13225)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33TX20)
- KD TOOLS Torx Tamper Proof Bit Socket, 1/4"Dr, T25 (80183)
- LISLE BIT TORX DRIVE T-20 (LI26580)
- VEGA Screwdriver Bits, 1/2 x 7/16 Hex Adapter (375ADP12)
- Felo Screwdriver Bits