Shop All Screwdriver Bits
Felo
Torsion Bit, Phillips, 2 x 1", PR
Mfr # 07157 62911
Zoro # G1226572
product price: $2.15
/pr
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 62911
- Zoro # G1226572
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Torsion Bit,Phillips,2 x 1"PR |
SAE or Metric | SAE, Metric |
Description
Torsion Bit,Phillips,2 x 1 In.PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, M3.5-0.6, Metric, 2 Flutes, Oxide (19833)
- K-TOOL INTERNATIONAL 9 in Knurled Adjusting Screw Plain Grip Locking Plier (KTI-58710)
- WERA Torque Screwdriver, T7, 0.70 ft.-lb. (05027931001)
- LENOX Band Saw Blade, 6 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (96235D2B61980)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- APEX TOOL GROUP 1/4 Hex Power Drive (EX-250-B-2)
- VEGA INDUSTRIES Adapter, 1/4 x 1/4 Hex Extension x 2" Ba (150ADB14)
- SUPERIOR STEEL Single End Hexagonal Screwdriver Bits - 1 Inch Long - 7/64 Hex, PK 10 (BH109-10PK)
- DIABLO Torx #20 X 2 in. L Driver Bit Black Oxide 5 pk (DT202P5)
- Felo Screwdriver Bits