Shop All Screwdriver Bits
Felo
Torsion Bit, Ph2, 2"
Mfr # 07157 62893
Zoro # G1266649
product price: $4.29
/ea
Sold in multiples of 4 for $17.16
$17.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torsion
- Fastening Tool Tip Size PH2
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 62893
- Zoro # G1266649
- UPC # 04007157628930
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Details
Bit Style | Torsion |
Fastening Tool Item | Socket Bit |
Item | Torsion Bit,Ph2,2" |
SAE or Metric | SAE, Metric |
Description
Torsion Bit,Ph2,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 6L 5PK (48-00-5521)
- DRILL AMERICA 3/16in Cobalt Quick Change Hex Shank Drill Bit (COHEX3/16)
- GREY PNEUMATIC SKT 1/2" DRIVE X 29MM EXTRA DEEP IM (GP2029XMD)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #7 (C70140)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- VEGA Slotted 10-12 Insert Bit x 1-1/2 (138F12A)
- EAZYPOWER Power Bit, No. 1, 2", PK2 (73337)
- VEGA Impactech Slotted 4-5 Insert Bit x 1 (P125F04A)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- ROTOZIP Sabercut Drywall Bit, HSS, PK16 (SC16)
- Felo Screwdriver Bits