Shop All Screwdriver Bits
Felo
Torsion Bit, Ph2, 1"
Mfr # 07157 62869
Zoro # G1266630
product price: $0.93
/ea
Sold in multiples of 10 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size PH2
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 62869
- Zoro # G1266630
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Torsion Bit,Ph2,1" |
Description
Torsion Bit,Ph2,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 4" Heavy Duty Industrial Bench Vise with Swivel Base (BV-DF4SB)
- UNITED SCIENTIFIC C-Clamp, 4" Jaw Opening (CLMPC4)
- WESTWARD 1/4 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide (4LXY8)
- HHIP Push To Connect Male Pneumatic Elbow Tube Fittings 1/4 X 3/8 NPT (8401-0300)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- EAZYPOWER Hex Power Bit, 1/8", 2" Hex (13213)
- APEX TOOL GROUP Insert Bit, #2 (492-C-SFX)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-6X-5PK)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3PH2IR5)
- Felo Screwdriver Bits