Shop All Multi-Bit Screwdrivers
Felo
Torque Blade, T8"x6-3/4"
Mfr # 0715751995
Zoro # G6274639
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 0715751995
- Zoro # G6274639
- Country of Origin Germany
- Category Multi-Bit Screwdrivers
Details
Item | Torque Blade |
Container Type | None |
Description
Torque Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1" Drive Impact Universal Joint (84296)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (95682QPB134040)
- WESTWARD WESTWARD Tool Box, Steel, Black, 20 in W x 8 in D x 14 in H (44ZJ87)
- KRAFT TOOL Square End Magnesium Hand Flo, 18"x3-1/4 (CF018M)
- WIHA Phillips, Slotted, Torx(R), Xeno Bit 2 3/4 in, Drive Size: 1/4 in , Num. of pieces:9 (28391)
- HOME PLUS 1 pc Multi-Bit Mini Screwdriver (H0001)
- APEX TOOL GROUP 8-1/2 in, Drive Size: 1/4 in , Num. of pieces:1 (M-1500-P)
- MILWAUKEE TOOL Wide Blade Tape 16ft. (48-22-0216, 48-22-2761)
- WERA Precision Nut Driver Set, 6 Pieces, Metric (05118156001)
- MEGAPRO Torq Set, Torx(R) Plus, Tri Wing Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151TP2-B)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 24 pcs (48-22-2905)
- Felo Multi-Bit Screwdrivers