Shop All Screwdriver Bits
Felo
T40 Torsion Bit 1"
Mfr # 07157 62889
Zoro # G1268082
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torsion
- Fastening Tool Tip Size T40
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 62889
- Zoro # G1268082
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T40 |
Details
Bit Style | Torsion |
Fastening Tool Item | Socket Bit |
Item | T40 Torsion Bit 1" |
SAE or Metric | SAE, Metric |
Description
T40 Torsion Bit 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Pliers-Hog Ring Heavy Duty (HOG-PLIERHD)
- AIRSPADE AirSpade 2000 Valve Seal, 3 pcs., PK 6 (HT66)
- GARANT Box Cutter with 2-Component Handle, Supplied with: 3 blades (845020)
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (389890)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Loctec, 6" x 1" (2960010)
- EAZYPOWER Spanner Insert Bit, No. 8, 5/16" (86290/B)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 1", PK500 (00331)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (40L572)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (212-1/4-ACR-5PK)
- Felo Screwdrivers and Nutdrivers