Shop All Screwdriver Bits
Felo
T30 Torsion Bit 1"
Mfr # 07157 62887
Zoro # G1268073
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torsion
- Fastening Tool Tip Size T30
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 62887
- Zoro # G1268073
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Details
Bit Style | Torsion |
Fastening Tool Item | Socket Bit |
Item | T30 Torsion Bit 1" |
SAE or Metric | SAE, Metric |
Description
T30 Torsion Bit 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKERS KROMER Tool Balancer, 20-30 lbs, 6.5 ft, Nylon (7230-4)
- MILWAUKEE TOOL SHOCKWAVE Hex Drive Socket Adapter, 1/4 in Input Drive Size, 3/8 in Output Drive Size, Black Oxide (48-32-5031)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #40 (16W760)
- DASCO PRO Guarded Mason Chisel, 2-3/4" Tip x 7-1/2" L (G335)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1-1/2", PK5 (440-215-PZDX-5PK)
- VEGA Impactech Hex 3Mm Insert Bit x 2 (P150H030A)
- LISLE Hex Bit Set, 13600 (13600)
- VEGA Hex 9/64 Power Bit x 3-1/2 (190H0964A)
- EAZYPOWER Slotted Bit, No. 3/10-12, 2" (13356)
- Felo Screwdrivers and Nutdrivers