Shop All Screwdriver Bits
Felo
T25 Torsion Bit 1"
Mfr # 07157 62885
Zoro # G1267960
product price: $1.99
/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torsion
- Fastening Tool Tip Size T25
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 62885
- Zoro # G1267960
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Details
Bit Style | Torsion |
Fastening Tool Item | Socket Bit |
Item | T25 Torsion Bit 1" |
SAE or Metric | SAE, Metric |
Description
T25 Torsion Bit 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-20 1/8" Spring Collet (3900-5182)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/16-12 UN (MS16142-16S)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 24 in. L, Yellow (1717-2400)
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 72 In. (50712975)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- EAZYPOWER Spanner Insert Bit, No. 8, 1", PK2 (73267)
- EAZYPOWER Slotted Power Bit, 3-4, 3-1/2" (80055)
- KO-KEN Bit 5mm Hex 32mm 5/16 Hex Drive (128H-5)
- DIABLO Driver Bit Range Of Phillips Bits, PK15 (DPH22P15)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2 (ITPH3102)
- Felo Screwdriver Bits