Shop All Screwdriver Bits
Felo
T20 Torsion Bit 1"
Mfr # 07157 62883
Zoro # G1267890
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torsion
- Fastening Tool Tip Size T20
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 62883
- Zoro # G1267890
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Details
Bit Style | Torsion |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | T20 Torsion Bit 1" |
Description
T20 Torsion Bit 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 7 in Straight Jaw Locking Plier (70700)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-122)
- PERFORMANCE TOOL 1/2 In Dr. Star Bit Socket T70, W32870 (W32870)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- NEWPORT FASTENERS T-30 X 1 15/16 X 1/4 Torx Power Bits/Driver Size: T-30/Length 1 5/16"/Shank: 1/4" , 20PK (608401)
- EAZYPOWER Tee Star Security Power Bit, T40, 2", PK2 (73260)
- VEGA Slotted 8-10 Power Bit x 3-1/2 (190F10A)
- URREA Heavy-duty 1/4” hex power drive Torx® T8 1/4X3-1/2 bits (16308X)
- Felo Screwdriver Bits