Shop All Screwdriver Bits
Felo
T15 Torsion Bit 1"
Mfr # 07157 62881
Zoro # G1267863
product price: $1.45
/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torsion
- Fastening Tool Tip Size T15
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 62881
- Zoro # G1267863
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Details
Bit Style | Torsion |
Fastening Tool Item | Socket Bit |
Item | T15 Torsion Bit 1" |
SAE or Metric | SAE, Metric |
Description
T15 Torsion Bit 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #53 Solid Carbide Drill Bit (DMOD53)
- PROTO 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (J4708L)
- KLEIN TOOLS Pulling Grip 36-Inch Length 1.5 to 2-Inch (KP150-36)
- EAZYPOWER Round Head Rasp, 5/8 in., 1 pcs. (30084)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- LOWELL Torx Security Bit (TSB)
- KLEIN TOOLS Replacement Bit #1 Square, 1/4" Slotted (32411)
- VEGA Spanner 8 Insert Bit x 1-1/2" - 5/16 He (238SP08A)
- Felo Screwdriver Bits