Shop All Screwdriver Bits
Felo
Smart Blade, Square, Sq #2, Sq #3
Mfr # 07157 50348
Zoro # G1267583
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Square
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 50348
- Zoro # G1267583
- UPC # 04007157503480
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Item | Smart Blade,Square,Sq #2,Sq #3 |
SAE or Metric | SAE, Metric |
Description
Smart Blade,Square,Sq #2,Sq #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/16 (40586)
- HANSEN GLOBAL 3-Piece Metric Socket Tray Set (9302)
- OTC 7Ton MultiPurpose Bearing Pulley Puller Kit (OTC4532)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (22756OSB614R)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- NEWPORT FASTENERS T-8 X 1 X 1/4 Torx Insert Bits/Driver Size: T-8/Length 1"/Shank: 1/4" , 60PK (284002)
- APEX TOOL GROUP Sckt 1/2 Fmale Sq Drv 18Mm Fm (SF-18MM25)
- CENTURY DRILL & TOOL Socket Adapter 1/2" Square 2" Length Impact Pro 50Pc (60583)
- VEGA Hex 1/2 Power Bit x 2" - 7/16 Hex Shank (350H3264A)
- IRWIN BIT DRILL13/32""COBALT CD (3016126)
- Felo Screwdrivers and Nutdrivers