Shop All Screwdriver Bits
Felo
Smart Blade, Pozidriv, Pz #2 1/4" Slotted
Mfr # 07157 32112
Zoro # G1267592
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Pozi
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 32112
- Zoro # G1267592
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Pozi |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Smart Blade,Pozidriv,Pz #2 1/4" Slotted |
Description
Smart Blade,Pozidriv,Pz #2 1/4 In. Slotted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 3/4 Inch 6-Point Impact Socket (SID12019)
- BON TOOL Bon 11-174 Mortar Pan, Steel, 29" X 29" X 6 1/2" (11-174)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 6 mm Tip, 1 13/16 in L (54TM61)
- PROTO Tool Collar/Loop, Fits 0.156 to 0.25 in (JPCL2SS)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- EAZYPOWER Tee Star Power Bit, Size T25, 3-1/2" (87818/B)
- GREY PNEUMATIC BITSOC 6MM X 19MM 1/2D IMP HEX BLK (1343MH)
- GRK FASTENERS STAR PWR BIT T15 2"" 25PK (86427)
- EAZYPOWER Hex Power Bit, 3/16", 2" Hex (13216)
- Felo Screwdriver Bits