Shop All Screwdriver Bits
Felo
Smart Blade, Phillips, Ph #2 1/4" Slotted
Mfr # 07157 50310
Zoro # G1267644
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felo
- MFR # 07157 50310
- Zoro # G1267644
- UPC # 04007157503107
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Smart Blade,Phillips,Ph #2 1/4" Slotted |
Description
Smart Blade,Phillips,Ph #2 1/4 In. Slotted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Square Recess, #3, 1In (50 Pack) (DWA1SQ3IRB)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 5/8-11, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A6)
- MICRO 100 Cut-Off Blade (T-111)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #35 (11065)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- L.H. DOTTIE L.H. Dottie 3/9'' Hex Pin Insert Bit (73TR9)
- VEGA Hex 9/64 Power Bit x 2 (150H0964A)
- MIDWEST FASTENER 1/4" x 1" #3 Phillips Insert Bits 200PK (54146)
- ECLIPSE TOOLS Hex Bit, 1/4", 1-15/16" L, 1/4" H (HX1/4X1-15/16)
- VEGA INDUSTRIES Impactech Hex 5/32 Insert Bit x 2 (P150H1064A)
- Felo Screwdrivers and Nutdrivers