Shop All Screwdriver Bits
Felo
Smart Blade, Phillips, Ph #2
Mfr # 07157 32118
Zoro # G1267629
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 32118
- Zoro # G1267629
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Smart Blade,Phillips,Ph #2 |
SAE or Metric | SAE, Metric |
Description
Smart Blade,Phillips,Ph #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #40 (54075)
- KANT-TWIST Weaver Grips, 11/16 x 2-1/2 In (WG020)
- DEWALT 4-1/2" (115mm) Paddle Switch Grinder (Grounded) (DWE402G)
- CRAWFORD PRODUCTS 17Spr Grip Organiz Bar, MN (SG5)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- EAZYPOWER Insert Power Bit, 8.0mm, 2" (19279)
- ECLIPSE TOOLS Bit, Security Spanner, #6, 1" L, 1/4 (SSP6X1)
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", S2 Steel (05066106001)
- BLU-MOL XTREME Phillips 2 in. L Screwdriver Bit S2 Tool Steel (E0217089)
- Felo Screwdriver Bits