Shop All Screwdriver Bits
Felo
Smart Blade, Phillips, Ph #1 5/32" Slotted
Mfr # 07157 32116
Zoro # G1267635
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 32116
- Zoro # G1267635
- UPC # 04007157321169
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Smart Blade,Phillips,Ph #1 5/32" Slotted |
Description
Smart Blade,Phillips,Ph #1 5/32 In. Slotted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5548)
- CRAFTSMAN Tool Box, Plastic, Black, 16 in W x 8-1/2 in D x 6-1/2 in H (CMST16005)
- HANSON Spiral Flute EX - 3 Screw Extractor 5/32" Carded (53403)
- PROTO Combination Wrench, 11-7/8" Length (J1226-T500)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH31P5)
- VEGA Hex 5/32 Insert Bit x 1-1/4" - 5/16 Hex (230H1064A)
- VEGA Pocke Screwdriver and Slotted 5/32+ 1/9 (4PSPP-1)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 7/32", 7/8" (SZ-13-A)
- KLEIN TOOLS Replacement Bit .9 mm Hex & 1.3 mm Hex (32551)
- Felo Screwdriver Bits