Shop All Needle Nose Pliers
Felo
Screwdrivers, Xl, Insulatd, Set Pliers, 8pcs
Mfr # 07157 63853
Zoro # G1269412
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 180mm
- Features Tool Set VDE With Pliers and Screwdrivers
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felo
- MFR # 07157 63853
- Zoro # G1269412
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 180mm |
Details
Features | Tool Set VDE With Pliers and Screwdrivers |
Number of Pieces | 1 |
Item | Screwdrivers,Xl,Insulatd,Set Pliers,8pcs |
Description
Screwdrivers,Xl,Insulatd,Set Pliers,8pcs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Cylindrical revolving handles, I.601/80+x-M8 (I.601+x)
- FELO 0715762681 Automatic Wire Stripper (0715762681)
- CURRENT TOOLS 3 Piece Knock-Out Spacer Set (155-SET)
- WESTWARD Alloy Steel Plug Tap, 1/2-13 UNC (CCT1060-7P)
- FELO Combination Pliers Vde x 6-1/4" (07157 63791)
- MILWAUKEE TOOL 2 pc. Long Reach Pliers Set (48-22-6542)
- BETA Flat Bent Long Nose Plier (011720102)
- CHANNELLOCK 8 in Long Nose Plier with Side Cutters 2 1/4 In Jaw Opening Comfort Grip Handle (317)
- GRAY TOOLS Flat Nose Plier, 6-1/2" Long, 2" Jaw (B224A)
- WIHA 4 3/4 in Needle Nose Plier Two Component Non-Slip Soft Grip Handle Handle (32742)
- POWERBUILT 8" Long Nose Pliers (CRMO) (645038)
- Felo Pliers