Shop All Screwdrivers
Felo
Screwdriver, Slotted, Ergonic, 1/4" x 4"
Mfr # 07157 53627
Zoro # G1271031
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 53627
- Zoro # G1271031
- Country of Origin Germany
- Category Screwdrivers
Details
Item | Screwdriver,Slotted,Ergonic,1/4" x 4" |
Description
Screwdriver,Slotted,Ergonic,1/4 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52812)
- CLEVELAND 1-8 NC GH4 4FL TPR 1001TN TIN TAP (C83800)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57228)
- PROSKIT Crimpro Crimper for Insul Flag Terminals (902-158)
- FELO Slotted, Phillips, Wooden Handle Screwdr (07157 22155)
- FELO Ergonic 3 pcs. Set Slotted, Phillips (07157 53701)
- FELO Screwdriver, Slotted, Component Handle (07157 51809)
- FELO Screwdriver, Phillips, Round, Ergoni, Ph1 (07157 52803)
- FELO Smart Handle (07157 60427)
- FELO Screwdriver, Bit Holder, Ergonic, 1/4" x 4" (07157 53711)
- PRATT-READ Master Mechanic 0.187 x 1.5 in. Screwdriver Stubby Slotted, 3PK (167485)
- Felo Screwdrivers and Nutdrivers