Shop All Screwdriver Bits
Felo
Pz3 Torsion Bit 2"
Mfr # 07157 62907
Zoro # G1267242
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torsion
- Fastening Tool Tip Size PZ3
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 62907
- Zoro # G1267242
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PZ3 |
Details
Bit Style | Torsion |
Fastening Tool Item | Socket Bit |
Item | Pz3 Torsion Bit 2" |
SAE or Metric | SAE, Metric |
Description
Pz3 Torsion Bit 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide (67H56)
- IRWIN 29pc. HSS TiN 135 Degrees Drill Bit Set (3018003)
- CHANNELLOCK 3 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (GS-4)
- PROTO 3/8" Drive Impact Socket Set, SAE, 15 pcs (J72106)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- TITAN Tamper Resist Torx Driver, 6 pcs. (17210)
- MILWAUKEE TOOL T27 Torx Bit 2 in. (ML48-32-4786)
- APEX TOOL GROUP Bit 1/4 Power W/Sleeve (M-320X)
- VEGA Hts-4 Socket Bit x 1" - 1/4 Sq Dr (125HTS4SB)
- Felo Screwdriver Bits