Shop All Screwdriver Bits
Felo
Pz2 Torsion Bit 2"
Mfr # 07157 62905
Zoro # G1267209
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torsion
- Fastening Tool Tip Size PZ2
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 62905
- Zoro # G1267209
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PZ2 |
Details
Bit Style | Torsion |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Pz2 Torsion Bit 2" |
Description
Pz2 Torsion Bit 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 3/8" Drive Stubby Stubby Ratchet , 3/8"Dr. , 4" (13022)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X40)
- MILWAUKEE TOOL 11/64" Titanium SHOCKWAVE (48-89-4608)
- WILLIAMS Williams Flex Handle, 3/4" D, 22-1/8 (H-41AA)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T7, 1", PK5 (40L601)
- APEX TOOL GROUP Bit Holder, 5/16", 3/8", 1-1/2" (835PT-1PK)
- NEWPORT FASTENERS 6-8 X 1 X 1/4 Slotted Insert Bits/Point Size: #6 - #8/Length 1"/Shank: 1/4" , 200PK (125004)
- WIHA Torx Bits, T30, 30PK (72580)
- Felo Screwdrivers and Nutdrivers