Shop All Screwdriver Bits
Felo
Pz1 x 6-3/4 Vde Slim Blade
Mfr # 07157 63873
Zoro # G1267111
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 63873
- Zoro # G1267111
- Country of Origin Germany
- Category Screwdriver Bits
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Pz1 x 6-3/4 Vde Slim Blade |
Description
Pz1 x 6-3/4 Vde Slim Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 3300 rpm (CP7300C)
- WESTWARD Three Square File, 8 In, 25/27 TPI (12F767)
- WILLIAMS SUPERTORQUE Tamper-Resistant Screwdriver, TR25 Torx Point, 247 mm OAL, Polished Chrome (JHWSPR-X-25-5)
- WESTWARD Curved-Claw Hammer, Hickory, 13 Oz (6DWG8)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- IRWIN BIT DRILL17/64""COBALT CD (3016017)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- URREA Hex Tip Bit, 1/4"-3/16"X1-1/4" (24020)
- HILLMAN 9497 2 in. CD-T15 Star Head Bit-, 2PK (146450)
- Felo Screwdrivers and Nutdrivers