Shop All Screwdriver Bits
Felo
Pz1 Torsion Bit 2"
Mfr # 07157 62903
Zoro # G1267102
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torsion
- Fastening Tool Tip Size PZ1
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felo
- MFR # 07157 62903
- Zoro # G1267102
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PZ1 |
Details
Bit Style | Torsion |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Pz1 Torsion Bit 2" |
Description
Pz1 Torsion Bit 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12" Flat Second File (DIC03797)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54584)
- TEKTON 3/8 Inch Drive x 22 mm 6-Point Flare Nut Crowfoot Wrench (WCF16222)
- RIDGID Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (E-5114)
- FELO Loctec, 6" x 1" (2960010)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- VEGA Hex 4Mm Power Bit x 2 (150H040A)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28327)
- VEGA Torx 10 Insert Bit x 1 (125T10A)
- APEX TOOL GROUP 5Mm Hex Power Drive 1/4 (AM-5MM)
- BONDHUS Prohold Ball Bit 6In 1/2In (31616)
- Felo Screwdriver Bits