Shop All Screwdriver Bits
Felo
Profi Bit Box 6 Torx Bits x 2" T10/T15
Mfr # 07157 63063
Zoro # G1267084
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 63063
- Zoro # G1267084
- UPC # 04007157630636
- Country of Origin Germany
- Category Screwdriver Bits
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Profi Bit Box 6 Torx Bits x 2" T10/T15 |
Description
Profi Bit Box 6 Torx Bits x 2 In. T10/T15, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/32 X 3/8" Swivel Dovetail Clamp (4401-0468)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- HASSAY SAVAGE CO Keyway Broach Set, #C-10 (15336)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-375011)
- FELO Loctec, 6" x 1" (2960010)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- ECLIPSE TOOLS Bit, Ball Hex, 6mm, 3, 1/2" L, 1/4" He (BHX6X3-1/2)
- VEGA Ball-End Hex, 6 mm Bit x 3 in (175BP060A)
- BONDHUS Phillips #2 x 1" Industrial Bit (0715710271)
- VEGA Hex 1/8 Insert Bit x 1 (125H0864A)
- Felo Screwdrivers and Nutdrivers