Shop All Screwdriver Bits
Felo
Phillips, #2/#3 Adapter, Bit
Mfr # 07157 30435
Zoro # G1266831
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2/#3
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 30435
- Zoro # G1266831
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2/#3 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Phillips,#2/#3 Adapter,Bit |
SAE or Metric | SAE, Metric |
Description
Phillips,#2/#3 Adapter,Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR HOLE SAW 11/16in X 1in DOC (28222)
- KO-KEN Socket 19mm Flare Nut 80mm 3/8 Sq. Drive (3300FN-19)
- DRILL AMERICA 9/32" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT209)
- DRILL AMERICA #6 Solid Carbide Drill Bit (DMOD6)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- APEX TOOL GROUP Power Bit, SAE, 1/4" to 24", Screw, PK5 (309-2X-5PK)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF252C)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/8", 1", PK5 (40L560)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (HTS-3-1PK)
- Felo Screwdriver Bits