Shop All Screwdriver Bits
Felo
Phillips, 1/Phillips, 2/Phillips, 3x2, PK3
Mfr # 07157 31305
Zoro # G1226222
product price: $4.29
/pk 3, $1.43/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size PH1
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 31305
- Zoro # G1226222
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH1 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Phillips,1/Phillips,2/Phillips,3x2,PK3 |
SAE or Metric | SAE, Metric |
Description
Phillips,1/Phillips,2/Phillips,3x2,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (76 05 125)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X15)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPL2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPL2-203)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (40L665)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- ZORO SELECT 1X3 1/2X1/4 PHILLIPS POWER BIT PLAIN (27-366)
- WERA Power Bit, SAE, 1/4", Hex, T20, 3-1/2", SS (05071091001)
- IRWIN Power Bit, SAE, 2" Bit L, PK5 (IWAF32PH25)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T8, 1 in. (68708)
- Felo Screwdrivers and Nutdrivers