Shop All Screwdriver Bits
Felo
Phillips, 1 x 3" Industrial Bit, PR
Mfr # 07157 50520
Zoro # G1226475
product price: $5.15
/pr
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 50520
- Zoro # G1226475
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Phillips,1 x 3" Industrial Bit,PR |
Description
Phillips,1 x 3 In. Industrial Bit,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN All Purpose 10-in Tin Snips (CMHT73571)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 7/64 (C22998)
- PROSKIT Blk Zipper Pouch for 4pc Pliers/Cutters (9ST-902)
- EAZYPOWER Tee Star Bit, T27, 6" (32609)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-03-A-5PK)
- VEGA Hex 7/32 Power Bit x 2" - 7/16 Hex Shank (350H1464A)
- EAZYPOWER Magnetic Nut Setter 7Mm (88218)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (40L598)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF6TX25IR)
- Felo Screwdrivers and Nutdrivers