Shop All Screwdriver Bits
Felo
Ph2 x 6-3/4 Vde Slim Blade
Mfr # 07157 63871
Zoro # G1266594
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felo
- MFR # 07157 63871
- Zoro # G1266594
- Country of Origin Germany
- Category Screwdriver Bits
Details
Fastening Tool Item | Socket Bit |
Item | Ph2 x 6-3/4 Vde Slim Blade |
SAE or Metric | SAE, Metric |
Description
Ph2 x 6-3/4 Vde Slim Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 6" Random Orbit Sander (BO6050J)
- ESTWING Hammer Curved Claw Stl 12Oz (E3-12C)
- TUNGALOY Spring Collets Kits and Sets, ER32 SRK 1 (4500901)
- DRILL AMERICA 5/8"x24" Carbide Tipped Masonry Drill Bit (DAM24X5/8)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- CENTURY DRILL & TOOL Impact Star Screwdriver Bit, T30, 3-1/2in. (66330)
- APEX TOOL GROUP Sckt 1/2 Fmale Sq Drv 18Mm Fm (SF-18MM25)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-06-5PK)
- CENTURY DRILL & TOOL Phillips Insert Screwdriver Bit, 2, 25Pk (69012)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L642)
- Felo Screwdrivers and Nutdrivers