Shop All Nut Drivers
Felo
Nutdriver Bladex6" 8mm
Mfr # 07157 50304
Zoro # G1269239
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 50304
- Zoro # G1269239
- Country of Origin Germany
- Category Nut Drivers
Details
Item | Nutdriver Bladex6" 8mm |
Description
Nutdriver Bladex6 In. 8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7" 90° Fixed Tip Internal Snap Ring Pliers (82140)
- DAYTON Vise Handle for 4CPE9, 4CPF2, 4CPF4 (4CPH2)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H168DJ)
- GEDORE 14 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 14)
- KNIPEX Nut Driver, 13.0mm, Hollow, Tee, Ins, 8 in. (98 04 13)
- WESTWARD Nut Driver, 1/2 in., Hollow, 6 in. (10J265)
- WESTWARD Nut Driver, SAE, Hollow Round, 7/16" (401L38)
- WIHA Insulated Nut Driver 17.0mm (32241)
- MILWAUKEE TOOL 1/4" HollowCore Magnetic Nut Driver (48-22-2521)
- URREA Nutdriver, 1/4" Red (9208)
- SATA Folding Nut Driver SAE, 6 Pc. (ST09146)
- Felo Screwdrivers and Nutdrivers