Shop All Multi-Tools
Felo
Multi Cutter Vde 8"
Mfr # 07157 63811
Zoro # G1269010
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 63811
- Zoro # G1269010
- Country of Origin Germany
- Category Multi-Tools
Details
Item | Multi Cutter Vde 8" |
Description
Multi Cutter Vde 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Moil Point (48-62-4000)
- HHIP 58 Piece Clamping Kit 1/2" T-Slot With 3/8-16 Studs (3900-0002)
- DAREX CBN Wheel 180 Grit (PP11125GF)
- KIPP Square Hinge With Fastening Nut, Form:B, Stainless Steel 1.4305, B=32, 4, A=18, A1=14, A2=14 (K1142.110814165)
- FISKARS NXT Boxed MultiTool (30-001364)
- LEATHERMAN Multi-Tool Plier, SS, 14 Tools (832127)
- NITE IZE Multi-Tool Wallet (FMT2-01-R7)
- PRIME-LINE SWISS+TECH Bicycle Multi-Tool Kit 20-in-1 for Bike Repair, Sports, Camping Single Pack (ST35060)
- KILIMANJARO Multi-Tool-Ascend (910055)
- GERBER Multi-Tool, 10 Tools, 2-3/4 In, Black (31-001134)
- CAT 12-in-1 Multi-Tool (Black & Yellow / Polished) (980057)
- Felo Multi-Tools