Shop All Screwdriver Bits and Nutsetters
Felo
Magnetic Nutsetter 8mm x 2-5/8" with 1/4" drive
Mfr # 0715750408
Zoro # G3196116
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic/Nonmagnetic Magnetic
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 0715750408
- Zoro # G3196116
- Country of Origin Germany
- Category Screwdriver Bits and Nutsetters
Details
Magnetic/Nonmagnetic | Magnetic |
Item | Magnetic Nutsetter |
Impact Rated | No |
Description
Magnetic Nutsetter, Impact Rated No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV3)
- OSG Spiral Point Tap, Plug, 3 (1111507605)
- HUSQVARNA Blade Shaft Wrench (542202292)
- PROTO Retaining Ring Plier Set, 18, 90 Deg, 4 pcs (J360C)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4130)
- VEGA INDUSTRIES Square Power Bits, #3 X 3 1/2 (190R3A)
- ZORO SELECT 1/4X1 5/8X1/4 POWER MAGNETIC NUTSETTER PLAIN (31-450)
- CENTURY DRILL & TOOL Nutsetter Magnetic 5/16" Impact Pro 1-7/8" Stubby Length 50Pc (60878)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1040)
- BOSCH Nutsetters, Fastening Size 1 7/8", Hex (ITNSV105)
- RICHELIEU HARDWARE Drywall Pro Screw Setter (556971)
- Felo Screwdriver Bits and Nutsetters