Shop All Screwdriver Bits
Felo
Loctec, 6" x 1"
Mfr # 2960010
Zoro # G6287272
original price:
$7.99
10% off
new price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 2960010
- Zoro # G6287272
- Country of Origin Germany
- Category Screwdriver Bits
Details
Fastening Tool Item | Socket Bit |
Item | Loctec |
SAE or Metric | SAE, Metric |
Description
Loctec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Veneer Knife File, 10 (73761830)
- TEKTON 3/8, 1/2 Inch Drive 72-Tooth Split Beam Torque Wrench Set (2-Piece) (TRQ99902)
- VEGA Hex 10Mm Socket Bit x 1" - 3/8 Sq Dr (228H100SB)
- GEDORE Sliding Hammer, 230mm, 200 G (1.35/1)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No3 (480-3X)
- EAZYPOWER Square Recess Bit, R2, 6" (79388)
- EAZYPOWER Hex Bit, Sizes T20/T25, 2-3/8" (32564/B)
- EAZYPOWER Spanner Bit, No. 4, 1" (13265)
- VEGA Torq-Set 8 Power Bit x 2 (150TS08)
- Felo Screwdriver Bits