Shop All Screwdriver Bits
Felo
Industrial Bit, Phillips, 3 x 2", PR
Mfr # 07157 53027
Zoro # G1226563
product price: $3.19
/pr
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 53027
- Zoro # G1226563
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Industrial Bit,Phillips,3 x 2",PR |
Description
Industrial Bit,Phillips,3 x 2 In.,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Soft Touch, Size: 2 1/4-20X20 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.2A201X20)
- ZORO SELECT Drill Bushing, H, Drill Size 13/16 In (H8822NM)
- DIABLO 1"x10"x12" Red Granite Carbide Hammer Drill Bit (DMARG1210)
- INGERSOLL-RAND Impact Wrench Fitting (130SR-188)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- BONDHUS Ball End Power Bit 1/2In (10816)
- APEX TOOL GROUP Torx Bit T27 35 (49-B-TX-27)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #1 (05003415001)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (154MH1CD)
- Felo Screwdriver Bits