Shop All Screwdriver Bits
Felo
Industrial Bit, Phillips, 3 x 2", PK5
Mfr # 07157 53039
Zoro # G1226694
product price: $5.89
/pk 5, $1.18/ea
Sold in multiples of 5 for $29.45
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 53039
- Zoro # G1226694
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Industrial Bit,Phillips,3 x 2",PK5 |
SAE or Metric | SAE, Metric |
Description
Industrial Bit,Phillips,3 x 2 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 590 2.5X Hand Level (13-590)
- PERFORMANCE TOOL Performance Tool Assorted 1 in. L Security Bit Set Multi-Material 33 pc (W1384)
- CURRENT TOOLS 254 Hydraulic Cylinder w/ Mounting Block (254-100)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964717)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- VEGA Torx Plus Tamper 10 Insert Bit x 1 (125IPR10)
- EAZYPOWER Bit Removr/Instal#12 Cd1 (88246)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (327-4X)
- DRILL AMERICA INS27020 Insert Bit with 1/4" hex shank (INS27020)
- VEGA Phillips Tamper 1 Insert Bit x 1 (125TP1A)
- Felo Screwdriver Bits