Shop All Screwdriver Bits
Felo
Industrial Bit, Phillips, 3 x 1", PK5
Mfr # 07157 52833
Zoro # G1226545
product price: $2.75
/pk 5, $0.55/ea
Sold in multiples of 5 for $13.75
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size PH3
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 52833
- Zoro # G1226545
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH3 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Industrial Bit,Phillips,3 x 1",PK5 |
Description
Industrial Bit,Phillips,3 x 1 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench O-Ring (PS3-67)
- DRILL AMERICA 11.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM11.00)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- DEWALT 3/8" PP Industrial Cobalt (DWA1224)
- FELO Loctec, 6" x 1" (2960010)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- URREA Insert Bit, Ph #2 1" Lg 1/4" (20008)
- VEGA Phillips 3 Power Bit x 3-1/2 (190P3A)
- EAZYPOWER Deck Screw Bit, SAE, 1/4", HEX, T20, 2", PK2 (79288)
- HUGHEY AND PHILLIPS HUGHEY AND PHILLIPS 277-4045E (277-4045E)
- Felo Screwdrivers and Nutdrivers