Shop All Screwdriver Bits
Felo
Industrial Bit, Phillips, 2 x 3", PR
Mfr # 07157 10304
Zoro # G1226679
product price: $4.55
/pr
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 10304
- Zoro # G1226679
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Industrial Bit,Phillips,2 x 3",PR |
SAE or Metric | SAE, Metric |
Description
Industrial Bit,Phillips,2 x 3 In.,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Painter'S Tool Hh6-In-1 (02980)
- M.A. FORD Twister Hi-Roc Drill, 2.30Mm (20009060)
- MILWAUKEE TOOL 9" 24 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5790)
- WESTWARD Utility Blade, 2-Point, PK10 (2ZRN8)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- VEGA Phillips 3 Full Body Insert Bit x 1" Ex (125P3FX)
- VIM TOOLS 0.31 in. Hex, 0.62 in. OA T45 Half Cut Torx Bit (VIM-VHCT45)
- EAZYPOWER Security Tee Star, Size T25, 1" (73244/B)
- VEGA Phillips 3 Power Bit x 2" Extra Hard (150P3AX)
- Felo Screwdriver Bits