Shop All Screwdriver Bits
Felo
Industrial Bit, Phillips, 2 x 2", PK5
Mfr # 07157 53037
Zoro # G1226624
product price: $5.59
/pk 5, $1.12/ea
Sold in multiples of 5 for $27.95
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 53037
- Zoro # G1226624
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Industrial Bit,Phillips,2 x 2",PK5 |
Description
Industrial Bit,Phillips,2 x 2 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC $IMPACT WR XHD 1/2" 425 FT LBS (CP734H)
- PROSKIT Tool Case, 18X13X6, Black (900-048)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P)
- WESTWARD Replacement/Extension Chain, 18 In (2FDC4)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- VEGA Hts-3 Socket Bit x 1" - 1/4 Sq Dr (125HTS3SB)
- VEGA Phillips 2 Insert Bit x 1 (125P2A)
- ZORO SELECT 2X2 3/4X1/4 PHILLIPS POWER BIT PLAIN (27-364)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28317)
- Felo Screwdriver Bits