Shop All Screwdriver Bits
Felo
Industrial Bit, Phillips, 2 x 1", PK5
Mfr # 07157 10284
Zoro # G1226633
product price: $2.99
/pk 5, $0.60/ea
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size PH2
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 10284
- Zoro # G1226633
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Industrial Bit,Phillips,2 x 1",PK5 |
Description
Industrial Bit,Phillips,2 x 1 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Std 1/4In, 20 Pitch (10T939)
- WESTWARD Replacement Swivel Pad, For 10D509, 10D510 (10D571)
- BONDHUS ProHold Ball Bit Set, 7 pcs (23445)
- TEKTON #3 Tip, Phillips Bit Socket 1/2 Inch Drive x #3, 1/2 in. Drive (SHB21203)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- VEGA Torx 5 Insert Bit x 1 (125T05A)
- VEGA Torx Tamper 30 Power Bit x 3-1/2 (190TT30A)
- VEGA Impactech Phillips 2 Power Bit x 6 (P1150P2A)
- WERA Power Bit, SAE, 4mm, Hios, #00, 2-3/8", PK10 (05135281001)
- WERA Torsion Bit, Metric, 1/4", Hex, 3mm, 1", SS (05071073001)
- Felo Screwdriver Bits